Shop All Wall Switches
Hubbell
Wall Switch, 1-Pole, 120/277V, 15A, Brown
Mfr # SNAP1201BRNA
Zoro # G4571637
original price:
$9.79
11% off
new price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 15 A
- Color Brown
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAP1201BRNA
- Zoro # G4571637
- UPC # 783585186467
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Height | 1.7 in |
Overall Width | 1.3 in |
Width | 1.3 in |
Height | 1.74 in |
Length | 4.18 in |
Dimensions | 4.18 in x 1.3 in x 1.74 in |
Description
Wall Switch, Color Brown, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Features Automatic Self-Grounding Staple Assures Continuity to Wall Box, Grounding Grounded, Housing Material Thermoplastic, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 15A (20PX10ID)
- SIEMENS Non-Illum Selector Switch, 2P, 1NO, Cam A (52SA2AABK1)
- HUBBELL Wall Switch, White, 1/2 HP, 3-Way Switch (HBL1203W)
- HUBBELL Ilminatd Wall Swtch, 1-Pole, 20A, Ivry, 120V (DS120IL)
- HUBBELL 4 Way Toggle Switch White Color (RS415W)
- HUBBELL Barge Overfil Vapor Control Switch (HBL516C1W)
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 3-Way Switch (CSB320I)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (HBL1221L)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- Hubbell Wall Switches