Shop All Wall Switches
Hubbell
Wall Switch, 1 HP, 3-Position, Center Off
Mfr # HBL1556W
Zoro # G4440031
original price:
$45.49
9% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole/Double Throw
- Switch Style Toggle
- Amps AC 15 A
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1556W
- Zoro # G4440031
- UPC # 783585189154
- Country of Origin China
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Height | 1.9 in |
Overall Width | 1.3 in |
Length | 4.06 in |
Width | 1.31 in |
Height | 1.89 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.89 in |
Description
Wall Switch, Color White, Current Rating 15 A, Switch Function Momentary, Switch Type Single Pole/Double Throw, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EJX)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, White (PJ3W)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1, 12K, 4X (3LD22640TB530US2)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 9 ft (TLM609GF)
- HUBBELL Wall Swtch, 1-Pol, 20A, SS, Barrl Key Lockng (HBL1221RKL)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILWNA)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Blk (SNAP1221ILBKNA)
- HUBBELL ScrubShield Switch (WSS2277PW)
- HUBBELL Wall Switch, 2-Pole, Toggle, 20A, Ivory (HBL1386I)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL3032I)
- ZORO SELECT Illuminated Wall Switch, 20A, Rocker Style (9901GLI)
- Hubbell Wall Switches