Shop All Straight Blade Plugs
Hubbell
Vari-Size 2P 3W 15A Amp 125V-Ac Plug
Mfr # HBL5266C
Zoro # G006128590
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style #18-#10 AWG copper stranded conductor
- Grade - Plugs and Receptacles Insulgrip
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL5266C
- Zoro # G006128590
- Country of Origin Unknown
- Category Straight Blade Plugs
Dimensions
Cord Size | .230"-.720" (5.8-18.3); .230"-.720"(5.8-18. 3) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Welding Cable, Black, 4Ga, 100 ft. Spool (82-5735)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EEX)
- MARINCO CS504-25 EEL 50A 125V/250V Shore Power Cordset - 25' - Yellow (CS504-25)
- DISCO Micro Blade Fuses 15 Amp Blue 2 Blade Type PK5 (14280PK)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CT)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL56CM66C)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215C)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 60A (HBL9461C)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL5666C)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (HBL7302C)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Grip (1512-PMGL)
- Hubbell Straight Blade Devices