Hubbell

USB Receptacles SNAP8300UACLA


product price: $70.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes Mounting Screw, Mounting Strap
  • Standards cULus Listed to UL498, UL1310
  • Wiring Method Back
  • Number of Poles 2
  • Number of Wires 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Mount Hole Center-to-Center Height 3.81 in
Minimum Wire Size 14 AWG
Overall Depth 1.5 in
Maximum Wire Size 10 AWG

Description

Snapconnect receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Light Almond, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, GFCI No, Grade Hospital Grade, Grounding Grounded, Housing Material Thermoplastic, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.