Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacles SNAP8300UACGY
Mfr # SNAP8300UACGY
Zoro # G706905330
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Wiring Method Back
- Standards cULus Listed to UL498, UL1310
- Number of Wires 3
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SNAP8300UACGY
- Zoro # G706905330
- UPC # 883778308628
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.81 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.5 in |
Minimum Wire Size | 14 AWG |
Description
Snapconnect receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Gray, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, GFCI No, Grade Hospital Grade, Grounding Grounded, Housing Material Thermoplastic, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, Button, Yellow (9001KYK116)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG5262)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5352R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200ILGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300HW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRY)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- Hubbell Duplex Straight Blade Receptacles