Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, White, 1/2 hp
Mfr # USB15CPDW
Zoro # G410993883
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USB Charging Capacity 3.1 A
- Housing Material Thermoplastic
- Receptacle Type Duplex
- Mount Hole Center-to-Center Height 3.28 in
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB15CPDW
- Zoro # G410993883
- UPC # 783585723204
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 2 in |
Face Plate Height | 2.6 in |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color White, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (XTCE050D00B)
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT265CL-PURPLE)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15TR)
- HUBBELL USB Receptacle, Red, 1 hp (USB8300CPDR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- Hubbell Straight Blade Devices