Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, White, 1 hp
Mfr # USB20CPDW
Zoro # G010993863
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Receptacle Type Duplex
- Resistance Properties Tamper Resistant
- Mount Type Flush
- Grade General Use
- Maximum Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB20CPDW
- Zoro # G010993863
- UPC # 783585723266
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Height | 2.6 in |
Overall Depth | 2 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color White, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- ANDERSON POWER PRODUCTS SB175 HSG RED BULK (949BK)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5352BK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- Hubbell Straight Blade Devices