Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, White, 1 hp
Mfr # USB20ACPDW
Zoro # G910993857
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Wire Size 14 AWG
- Number of Poles 2
- Receptacle Type Duplex
- Grounding Grounded
- Visual Indicator Lights Power Connected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB20ACPDW
- Zoro # G910993857
- UPC # 783585723006
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.28 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Overall Depth | 2 in |
Face Plate Height | 2.6 in |
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color White, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- ANTAIRA 120 Watt Series / 12 VDC / 10.0 Amps Industrial Slim High-Efficiency Single Output DIN Rail Power (SDR-120-12)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203414)
- ZORO SELECT Strut Chan, 10 ft. L, Black Painted Steel (FS-501SS FBK 120.00)
- HUBBELL Snapconnect receptacle (SNAP8200UACW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15I)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200RA)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- Hubbell Straight Blade Devices