Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Red, 1/2 hp
Mfr # USB8200ACPDR
Zoro # G610993850
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Electrical Connection Type Straight Blade
- Wiring Method Back, Side
- Grounding Grounded
- Market Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB8200ACPDR
- Zoro # G610993850
- UPC # 783585723068
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Overall Depth | 2 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.6 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Red, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M094)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430A)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- Hubbell Duplex Straight Blade Receptacles