Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Red, 1 hp
Mfr # USB8300ACPDR
Zoro # G610993867
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 167 Degrees F
- Wiring Method Back, Side
- NEMA Receptacle Configuration 5-20R
- Overall Depth 2 in
- UL 94 Flammability Rating V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB8300ACPDR
- Zoro # G610993867
- UPC # 783585723136
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 2 in |
Face Plate Height | 2.6 in |
Mount Hole Center-to-Center Height | 3.28 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Red, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER Magnetic Actuator, For 85737, .51 in W (CMS-M-BD)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Paddle Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8-336)
- YORK SOURCE1 Switch Pres Air 090 On Fall Spno (S1-02435286000)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200WA)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- Hubbell Duplex Straight Blade Receptacles