Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Ivory, 1/2 hp
Mfr # USB8200CPDI
Zoro # G510993875
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration 5-15R
- Market Commercial
- USB Connection Type A, C
- USB Charging Capacity 5 A
- Housing Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB8200CPDI
- Zoro # G510993875
- UPC # 783585723303
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.6 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 2 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Width | 1.3 in |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Ivory, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/4In (DS125H1P)
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (ACLSN12)
- RELAY AND CONTROL Control Station, Open/Close/Stop (PBS-601)
- HUBBELL USB Receptacle, White, 1 hp (USB8300ACPDW)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- Hubbell Straight Blade Devices