Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Ivory, 1/2 hp
Mfr # USB8200ACPDI
Zoro # G110993862
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Hole Center-to-Center Height 3.28 in
- GFCI No
- Wiring Method Back, Side
- Maximum Wire Size 10 AWG
- Face Plate Height 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB8200ACPDI
- Zoro # G110993862
- UPC # 783585723044
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.6 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Overall Depth | 2 in |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Ivory, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- EATON CUTLER-HAMMER Red Pushbutton Operator (10250T102)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSU)
- SIEMENS Circuit Breaker, B Series 30A, 3 Pole, 240V AC (B330)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STWTR)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- HUBBELL USB Receptacle, White, 1/2 hp (USB8200CPDW)
- Hubbell Straight Blade Devices