Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Ivory, 1/2 hp
Mfr # USB15CPDI
Zoro # G610993881
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL 94 Flammability Rating V-2
- Number of USB Ports 2
- Mount Hole Center-to-Center Height 3.28 in
- Visual Indicator Lights Power Connected
- Housing Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB15CPDI
- Zoro # G610993881
- UPC # 783585723181
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Height | 2.6 in |
Overall Depth | 2 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Ivory, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tee Gusset, 5-Hole (FS-5027 E/G)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB42)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- LEVITON Receptacle (M8300-HI)
- Hubbell Duplex Straight Blade Receptacles