Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Ivory, 1 hp
Mfr # USB8300ACPDI
Zoro # G110993879
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USB Charging Capacity 5 A
- Grade Hospital Grade
- Face Plate Height 2.6 in
- UL 94 Flammability Rating V-2
- Face Plate Width 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # USB8300ACPDI
- Zoro # G110993879
- UPC # 783585723112
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.6 in |
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.28 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 2 in |
Minimum Wire Size | 14 AWG |
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Ivory, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57X)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 150A, 600V AC, Non-Indicating (FLSR150)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GY)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- Hubbell Straight Blade Devices