Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Ivory, 1 hp
Mfr # USB20CPDI
Zoro # G410993852
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -40 Degrees F
- Power Indicating Light Yes
- Wiring Method Back, Side
- IP Rating IP20
- Contact Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # USB20CPDI
- Zoro # G410993852
- UPC # 783585723242
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 2 in |
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Height | 2.6 in |
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Ivory, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Elbow Locking Male Plug with UL, C-UL Approval (ASEL1620P)
- FAITH Standard Outlet, Duplex, White (SSRE1TR-WH-10)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHM)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- HUBBELL USB Receptacle, Brown, 1/2 hp (USB15ACPD)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG5352W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown (5362WR)
- Hubbell Straight Blade Devices