Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Ivory, 1 hp
Mfr # USB20ACPDI
Zoro # G410993890
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -40 Degrees F
- Current Rating 20 A
- Housing Material Thermoplastic
- NEMA Receptacle Configuration 5-20R
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB20ACPDI
- Zoro # G410993890
- UPC # 783585565989
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Overall Depth | 2 in |
Mount Hole Center-to-Center Height | 3.28 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.6 in |
Maximum Wire Size | 10 AWG |
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Ivory, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 15A, 600V AC, Non-Indicating (LSRK015)
- NVENT HOFFMAN HF Replacement Filters (89136408R)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110D01-D1)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (8300WTRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200ILI)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5362R)
- Hubbell Duplex Straight Blade Receptacles