Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Gray, 1/2 hp
Mfr # USB8200CPDGY
Zoro # G110993855
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Horsepower Rating 1/2 hp
- Face Plate Height 2.6 in
- USB Connection Type A, C
- Housing Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB8200CPDGY
- Zoro # G110993855
- UPC # 783585723297
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.6 in |
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 2 in |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Gray, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook 1 in Assemble To 4Z34 (CAT16HP4Z34)
- ABB TA25DU6.5, OVERLOAD RELAY 4.5 - 6.5A (TA25DU6.5)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300SGRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- HUBBELL USB Receptacle, White, 1/2 hp (USB8200CPDW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- Hubbell Straight Blade Devices