Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Gray, 1/2 hp
Mfr # USB15ACPDGY
Zoro # G010993856
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 125V AC
- Number of Outlets 2
- Grounding Grounded
- Mount Hole Center-to-Center Height 3.28 in
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB15ACPDGY
- Zoro # G010993856
- UPC # 783585565910
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.6 in |
Overall Depth | 2 in |
Face Plate Width | 1.3 in |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Gray, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD52R-AN-00.001-D-C1 (DD52R)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- BRYANT Straight Blade Device, Elastomeric, Male Plug, 15A 125V, 2-Pole 3-Wire Grndng, 5-15P, Scrw Terminal (BRY14W47)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH18-10R/LX)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R BN (HBL5462)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15ACPDI)
- Hubbell Duplex Straight Blade Receptacles