Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Gray, 1 hp
Mfr # USB8300ACPDGY
Zoro # G510993851
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Plate Height 2.6 in
- Face Plate Width 1.3 in
- IP Rating IP20
- Maximum Wire Size 10 AWG
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB8300ACPDGY
- Zoro # G510993851
- UPC # 783585723105
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.6 in |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 2 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.28 in |
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Gray, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED100)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS6BLK)
- SQUARE D Panelboard Cover, Flush (NC62VF)
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R IV (HBL5662I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYTR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (BR15STBK)
- DECORA OUTLET DPLX 15AMP WHT (05325-0WS)
- Hubbell Straight Blade Devices