Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Gray, 1 hp
Mfr # USB20ACPDGY
Zoro # G910993871
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method Back, Side
- Resistance Properties Tamper Resistant
- Visual Indicator Lights Power Connected
- Power Indicating Light Yes
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB20ACPDGY
- Zoro # G910993871
- UPC # 783585565972
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 2 in |
Face Plate Height | 2.6 in |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.28 in |
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Gray, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A72P60)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 1 D (F1X1WH6)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1In (UNY100NR)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R IV (DR20I)
- HUBBELL HUBBELL HBL5262 DUPLEX 15A AMP 125V-AC RECEPTACLE (HBL5262)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STGN)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300GY)
- HUBBELL USB Receptacles SNAP8300UACLA (SNAP8300UACLA)
- Hubbell Straight Blade Devices