Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Brown, 1 hp
Mfr # USB8300CPD
Zoro # G010993849
product price: $66.05
/ea
$66.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Thermoplastic
- USB Charging Capacity 5 A
- Mount Hole Center-to-Center Height 3.28 in
- Number of Poles 2
- NEMA Receptacle Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB8300CPD
- Zoro # G010993849
- UPC # 783585723341
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Overall Depth | 2 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.6 in |
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Brown, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 20A, 250V AC (OT20)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-4)
- SOUTHWIRE Electrical Box, 56 cu in, Old Work Cut-In Box, 4 Gang, Steel, Square (52191-OW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG5262)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R WH (DR15WHITR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- Hubbell Duplex Straight Blade Receptacles