Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Brown, 1 hp
Mfr # USB20CPD
Zoro # G010993887
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Hole Center-to-Center Height 3.28 in
- Face Plate Width 1.3 in
- USB Charging Capacity 3.1 A
- Maximum Wire Size 10 AWG
- Grounding Grounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB20CPD
- Zoro # G010993887
- UPC # 783585723211
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.6 in |
Overall Depth | 2 in |
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Brown, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-5500)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200ILGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG5262)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- Hubbell Straight Blade Devices