Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Black, 1/2 hp
Mfr # USB8200ACPDBK
Zoro # G910993864
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Horsepower Rating 1/2 hp
- Maximum Operating Temperature 167 Degrees F
- Market Commercial
- Grade Hospital Grade
- Standards cULus Listed to Ul498, Ul1310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # USB8200ACPDBK
- Zoro # G910993864
- UPC # 783585723020
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.28 in |
Overall Depth | 2 in |
Face Plate Height | 2.6 in |
Face Plate Width | 1.3 in |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Black, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- DISCO Blk Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12332PK)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 150' Length - Black (BSSCE0.50-150)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300ILTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8200ILTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- Hubbell Straight Blade Devices