Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Black, 1/2 hp
Mfr # USB15CPDBK
Zoro # G610993874
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method Back, Side
- IP Rating IP20
- USB Connection Type A, C
- UL 94 Flammability Rating V-2
- Maximum Wire Size 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # USB15CPDBK
- Zoro # G610993874
- UPC # 783585723167
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.28 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 2 in |
Face Plate Width | 1.3 in |
Face Plate Height | 2.6 in |
Description
USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Black, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412R)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 50A (783XZ4)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300ILTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- Hubbell Duplex Straight Blade Receptacles