Shop All Duplex Straight Blade Receptacles
Hubbell
USB Receptacle, Black, 1 hp
Mfr # USB8300CPDBK
Zoro # G510993882
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- NEMA Receptacle Configuration 5-20R
- Maximum Operating Temperature 167 Degrees F
- Housing Color Black
- Grounding Grounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # USB8300CPDBK
- Zoro # G510993882
- UPC # 783585723358
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Overall Depth | 2 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.6 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Black, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- NVENT HOFFMAN Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, NEMA 12, 13, 3, 3R, 4, 4X, Hinged (A865JFGQRR)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYTR)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R IV (DR20I)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG5352W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- LEVITON Receptacle (TWR20-GY)
- Hubbell Straight Blade Devices