Hubbell

USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (Discontinued)


Key Features

  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Application Environment Hospital Grade
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 1.8 in
Mount Hole Center-to-Center Height 3.28 in
Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG

Description

USB Charger Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color White, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp, Housing Material RTP, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.