Shop All Locking Receptacles
Hubbell
TwistLock 3P 3W 20A Amp 125250VAc Receptacle
Mfr # 7310
Zoro # G308147626
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3-Pole
- Phase Multi Phase
- Application Extra Heavy Duty Industrial Specification Grade
- Material Composite
- Wire Size #14 AWG to #8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 7310
- Zoro # G308147626
- Country of Origin Unknown
- Category Locking Receptacles
Dimensions
Wire Size | #14 AWG to #8 AWG |
Length | 3.28 in |
Height | 1.14 in |
Width | 1.71 in |
Details
Number of Poles | 3-Pole |
Phase | Multi Phase |
Application | Extra Heavy Duty Industrial Specification Grade |
Material | Composite |
Wattage | 5000 |
Material - Mounting Hardware | Screw Mounting |
Style | Single Receptacle |
Voltage Rating | 125/250 VAC |
Nema Rating | Non-NEMA |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Connectivity | Terminal Screws |
Item Type | 20A Single Receptacle-For Replacement Use |
Amperage Rating | 20 A |
Type | Receptacle |
Current Rating | 20 A |
Number Of Wires | 3-Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Airval - Classic (2E-30A2-S)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 25 ft, None Insulation (10644325)
- MERSEN CC Class, ATMR Series, Fast-Acting, 2A, 600V AC, Non-Indicating (ATMR2)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (TRS17-1/2R)
- HUBBELL 15/10A Duplex Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7580)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595N)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR2)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK (HBL2610)
- HUBBELL 15A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-15P WT (HBL4716C)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 600VAC L9-20R BK (HBL2350)
- Hubbell Locking Devices