Shop All Single Pole Devices
Hubbell
Triple Connector, Blu, 300/400AC/DC, Taper
Mfr # HBLM3FBL
Zoro # G7185954
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tees and 3-Fers
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLM3FBL
- Zoro # G7185954
- UPC # 783585112763
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Length | 5.78 in |
Overall Width | 1.48 in |
Overall Height | 5.88 in |
Description
Triple Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Female-Female-Female, Housing Color Blue, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type 3-Fer, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 5.88 in, Overall Length 5.78 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230HID)
- 3M Shrink Tubing, 0.75in ID, Black, 50ft (FP301-3/4-50'-BLACK-SPOOL)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30246)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG34J55M1X)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- HUBBELL Single Pole Connector, Female, Green (HBL15FBGN)
- HUBBELL Connector, Double Set, Blk, Taper Nose, Male (HBL300MBK)
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper (HBLMRSO)
- HUBBELL Receptacle, Male, Black, Taper Nose (HBL15FRBK)
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- HUBBELL Double Connector, 600VAC/250VDC, Brown (HBLDMBN)
- Hubbell Single Pole Devices