Shop All Single Pole Devices
Hubbell
Triple Connector, 600VAC/250VDC, Blu, Taper
Mfr # HBLF3MBL
Zoro # G0110781
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Single Pole Device Style Taper Nose
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLF3MBL
- Zoro # G0110781
- UPC # 783585112411
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 6.04 in |
Overall Width | 1.48 in |
Overall Length | 5.78 in |
Description
Triple Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Male-Male, Housing Color Blue, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type 3-Fer, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 6.04 in, Overall Length 5.78 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- MURR ELEKTRONIK T COUPLER MALE CON. M8 /FEMALE CON. M8 (7000-88611-0000000)
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Black (C5775.31.01)
- HUBBELL Receptacle, Blk, Female, Stud, Taper Nose (HBLFRSCBK)
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 (HBLMRBGN)
- HUBBELL Single Pole Connector, Non-Met Cover, Whit (HBLNCW)
- HUBBELL Receptacle, Wht, 8-2, Male, Taper Nose (HBL15MRW)
- HUBBELL Receptacle, Male, Black, Taper Nose (HBL15FRBK)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- Hubbell Single Pole Devices