Shop All Single Pole Devices
Hubbell
Triple Connctr, Male-Female-Female-Female
Mfr # HBLM3FY
Zoro # G0110921
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tees and 3-Fers
- Series 16
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLM3FY
- Zoro # G0110921
- UPC # 783585112824
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1.48 in |
Overall Height | 5.88 in |
Overall Length | 5.78 in |
Description
Triple Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Female-Female-Female, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type 3-Fer, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 5.88 in, Overall Length 5.78 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek 14368, 25-Feet 30-Amp Straight Blade RV Extension Cord with NEMA TT-30P/R (14368)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (KLDR007)
- ALLEN BRADLEY Digital Input Safety Module 1734IB8S (1734-IB8S)
- HUBBELL Tapping Tee, Red, Female-Female-Male (HBLTR)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300MBN)
- HUBBELL Single Pole Connector, Snap Cover, Black (HBLSCCBK)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- HUBBELL Single Pole Connector, Non-Met Cover, Brwn (HBLNCBN)
- HUBBELL Receptacle, Blk, Male, Taper Nose, Stud (HBLMRSCBK)
- Hubbell Single Pole Devices