Shop All Single Pole Devices
Hubbell
Triple Connctr, Blk, 300/400AC/DC, Taper
Mfr # HBLM3FSBK
Zoro # G6167831
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tees and 3-Fers
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLM3FSBK
- Zoro # G6167831
- UPC # 783585458960
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Overall Height | 5.88 in |
Overall Width | 1.48 in |
Overall Length | 7.73 in |
Description
Triple Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Female-Female-Female, Housing Color Black, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type 3-Fer, Compatible with Series 16, Overall Height 5.88 in, Overall Length 7.73 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI IV (GFWT2-I)
- PANDUIT Cable Tie, 15.3"L, Nylon, Dark Blue, PK100 (IT9115-CUV6)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- HUBBELL Double Connector, 600VAC/250VDC, Brown (HBLDMBN)
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLMRSGN)
- HUBBELL Connector, Double Set Screw, Red, Female (HBL400FR)
- HUBBELL Tapping Tee, Female-Female-Male, Wht (HBLTW)
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- Hubbell Single Pole Devices