Shop All Tool Balancer
Hubbell
Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb
Mfr # BG-07
Zoro # G3406067
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BG
- For Tool Weighing 5.00 to 10.00 lb
- Cable Length 8 ft
- Ratchet Lock No
- Reel Weight 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # BG-07
- Zoro # G3406067
- UPC # 783246007810
- Country of Origin United States
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Height | 13 7/8 in |
Overall Width | 8 3/4 in |
Overall Depth | 3 3/8 in |
Reel Height When Retracted | 13 7/8 in |
Length of Cable | 5 ft to 8 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 5.00 to 10.00 lb, Maximum Tool Weight 10 lb, Minimum Tool Weight 5 lb, Cable Length 8 ft, Cable Material Galvanized Steel, Housing Material Steel, Reel Mount Type Suspension Shackle, Reel Height When Retracted 13 7/8 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Chrome (BAH8070RCUS)
- SURTEK Combination ratcheting wrench 17mm (100587)
- DEWALT 6" (150mm) Bench Grinder (DW756)
- LENOX Band Saw Blade, 7 ft. 9-3/4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (27501D2B72380)
- HUBBELL Tool Balancer3-7Lb, 8 ft L, w/o Lock (BG-03)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07-L)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- HUBBELL Tool Retractor, 12 lb, 30 ft. Cable Length (TQR1230)
- HUBBELL Tool Balancer, 66.0-88.0 lb. Capacity (BH-40)
- HUBBELL Tool Retractor, 6 ft, For 3-5 lb tool weighing (BD-05)
- REELCRAFT Tool Balancer, 0.0-1.5 lbs (TB 01)
- Hubbell Tool Balancer