Shop All Tool Balancer
Hubbell
Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb
Mfr # BG-07-L
Zoro # G1223214
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BG
- For Tool Weighing 5.00 to 10.00 lb
- Cable Length 8 ft
- Ratchet Lock Yes
- Reel Weight 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BG-07-L
- Zoro # G1223214
- UPC # 783246007834
- Country of Origin United States
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Height | 13 7/8 in |
Overall Width | 8 3/4 in |
Overall Depth | 3 3/8 in |
Length of Cable | 5 ft to 8 ft |
Reel Height When Retracted | 13 7/8 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 5.00 to 10.00 lb, Maximum Tool Weight 10 lb, Minimum Tool Weight 5 lb, Cable Length 8 ft, Cable Material Galvanized Steel, Housing Material Steel, Reel Mount Type Suspension Shackle, Reel Height When Retracted 13 7/8 in, Lock Mechanism Ratchet Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5.0mm (47970)
- RIDGID Guide Hose (A-40G)
- BURNDY Type W Crimping Die, Brown (W34RT)
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity (BH-22)
- HUBBELL Tool Balancer, 20.0-33.0 lb. Capacity (BH-15)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- HUBBELL Tool Balancer, 220.0-264.0 lb. Capacity (BH-120)
- HUBBELL Tool Balancer, 88.0-110.0 lb. Capacity (BH-50)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, Lock (BG-20-L)
- TECNA Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity (9336)
- Hubbell Tool Balancer