Shop All Tool Balancer
Hubbell
Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb
Mfr # BG-15-L
Zoro # G0371472
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BG
- For Tool Weighing 10.00 to 15.00 lb
- Cable Length 8 ft
- Ratchet Lock Yes
- Reel Weight 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # BG-15-L
- Zoro # G0371472
- UPC # 783246007919
- Country of Origin United States
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Height | 13 7/8 in |
Overall Width | 8 3/4 in |
Overall Depth | 3 3/8 in |
Reel Height When Retracted | 13 7/8 in |
Length of Cable | 5 ft to 8 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 10.00 to 15.00 lb, Maximum Tool Weight 15 lb, Minimum Tool Weight 10 lb, Cable Length 8 ft, Cable Material Galvanized Steel, Housing Material Steel, Reel Mount Type Suspension Shackle, Reel Height When Retracted 13 7/8 in, Lock Mechanism Ratchet Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103750A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E299)
- KIPP Cam Lever Adjustable Size: 2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X40)
- HUBBELL Tool Balancer, 8-12Lb, 8 ft L, w/Lock (BG-10-L)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip (OC-03)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07-L)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, Lock (BG-25-L)
- HUBBELL Tool Balancer3-7Lb, 8 ft L, w/o Lock (BG-03)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity (9359)
- Hubbell Tool Balancer