Shop All Tool Balancer
Hubbell
Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb
Mfr # BD-01
Zoro # G1757935
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BD
- For Tool Weighing 0.50 to 1.50 lb
- Cable Length 6 ft
- Ratchet Lock No
- Reel Weight 1.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BD-01
- Zoro # G1757935
- UPC # 783246008459
- Country of Origin United States
- Category Tool Balancer
Dimensions
Cable Length | 6 ft |
Overall Height | 9 1/4 in |
Overall Width | 4 in |
Overall Depth | 2 7/8 in |
Length of Cable | 5 ft to 8 ft |
Reel Height When Retracted | 9 1/2 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 0.50 to 1.50 lb, Maximum Tool Weight 1.5 lb, Minimum Tool Weight 0.5 lb, Cable Length 6 ft, Cable Material Galvanized Steel, Housing Material ABS, Reel Mount Type Swivel Hook, Reel Height When Retracted 9 1/2 in, Lock Mechanism Non-Locking, Rotation Type Swiveling, Tool Attachment Type Snap Hook, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard, Includes Adjustable Cable Stop, Lower Safety Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 5/8" Bi-Metal Hole Saw (MHSA10C)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02014)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.1250" (1/8) (12108)
- HUBBELL Tool Balancer3-7Lb, 8 ft L, w/o Lock (BG-03)
- HUBBELL Shock Stop Kit, 1-25Lb, Steel (BD-SH)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, Lock (BG-25-L)
- HUBBELL Tool Balancer, 3 lb., Lock (BG-03-L)
- HUBBELL Tool Balancer, 2.2-6.6 lb. Capacity (BH-03)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 143-165 lb Capacity (9369)
- Hubbell Tool Balancer