Shop All Tool Balancer
Hubbell
Tool Balancer16-23Lb, 8 ft L, w/Lock
Mfr # BG-20-LSH
Zoro # G504836867
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 16.00 to 23.00 lb
- Cable Length 8 ft
- Reel Weight 8 lb
- Overall Width 8 3/4 in
- Overall Depth 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BG-20-LSH
- Zoro # G504836867
- UPC # 783246007988
- Country of Origin United States
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Width | 8 3/4 in |
Overall Depth | 3 3/8 in |
Reel Height When Retracted | 13 3/4 in |
Hanger Opening Size | 1 in |
Length of Cable | 5 ft to 8 ft |
Description
Tool Balancer-Bg20-Lsh-20Lb-Lock-Shstop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Extraction Tool, PLCC, 4 In, 20 to 128 Pins (EX-6)
- ST LOUIS PNEUMATIC Right Angle Aircraft Drill, 1/4"-28 (SLP-84030)
- ICS Clutch Cup (543909)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-140)
- HUBBELL Tool Balancer, 2.2-6.6 lb. Capacity (BH-03)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, Lock (BG-25-L)
- HUBBELL Tool Balancer, 5.5-11.0 lb. Capacity (BH-05)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07-L)
- HUBBELL Tool Balancer, 66.0-88.0 lb. Capacity (BH-40)
- INGERSOLL-RAND Chisel Set, 9500, 5 pcs. (9500)
- Hubbell Tool Balancer