Shop All Tool Balancer
Hubbell
Tool Balancer, For Tool 22-27 Lb, Lock
Mfr # BG-25-L
Zoro # G0848592
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BG
- For Tool Weighing 22.00 to 27.00 lb
- Cable Length 8 ft
- Ratchet Lock Yes
- Reel Weight 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BG-25-L
- Zoro # G0848592
- UPC # 783246009500
- Country of Origin United States
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Height | 13 7/8 in |
Overall Width | 8 3/4 in |
Overall Depth | 3 3/8 in |
Length of Cable | 5 ft to 8 ft |
Reel Height When Retracted | 13 7/8 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 22.00 to 27.00 lb, Maximum Tool Weight 27 lb, Minimum Tool Weight 22 lb, Cable Length 8 ft, Cable Material Galvanized Steel, Housing Material Steel, Reel Mount Type Suspension Shackle, Reel Height When Retracted 13 7/8 in, Lock Mechanism Ratchet Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- DRILL AMERICA 1-1/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO1-1/4)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- HUBBELL Tool Balancer, 9.0-20.0 lb. Capacity (BH-09)
- HUBBELL Tool Balancer, 5.5-11.0 lb. Capacity (BH-05)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- HUBBELL Tool Balancer, 88.0-110.0 lb. Capacity (BH-50)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- HUBBELL Tool Balancer, 220.0-264.0 lb. Capacity (BH-120)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 1 To 3.5 lbs. (CO BL02)
- Hubbell Tool Balancer