Shop All Tool Balancer
Hubbell
Tool Balancer, For Tool 16-23 Lb, No Lock
Mfr # BG-20
Zoro # G3457632
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BG
- For Tool Weighing 16.00 to 23.00 lb
- Cable Length 8 ft
- Ratchet Lock No
- Reel Weight 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BG-20
- Zoro # G3457632
- UPC # 783246007933
- Country of Origin United States
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Height | 13 7/8 in |
Overall Width | 8 3/4 in |
Overall Depth | 3 3/8 in |
Length of Cable | 5 ft to 8 ft |
Reel Height When Retracted | 13 7/8 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 16.00 to 23.00 lb, Maximum Tool Weight 23 lb, Minimum Tool Weight 16 lb, Cable Length 8 ft, Cable Material Galvanized Steel, Housing Material Steel, Reel Mount Type Suspension Shackle, Reel Height When Retracted 13 7/8 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Ext 1/2 Fmale Sq (EX-508-10)
- OTC Grip Wrench Adapter 7/16-14 (205378)
- HOUGEN Clamp Handle for Speed Reducer (04938)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- HUBBELL Tool Balancer, 3 lb., Lock (BG-03-L)
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip (OC-03)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15)
- HUBBELL Tool Retractor, 6 ft, For 3-5 lb tool weighing (BD-05)
- HUBBELL Tool Balancer, 2.2-6.6 lb. Capacity (BH-03)
- HUBBELL Tool Balancer, 9.0-20.0 lb. Capacity (BH-09)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9347)
- Hubbell Tool Balancer