Shop All Tool Balancer
Hubbell
Tool Balancer, 9.0-20.0 lb. Capacity
Mfr # BH-09
Zoro # G7482763
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- For Tool Weighing 9.00 to 20.00 lb
- Cable Length 3.9 ft
- Ratchet Lock No
- Reel Weight 13.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BH-09
- Zoro # G7482763
- UPC # 783246008909
- Country of Origin India
- Category Tool Balancer
Dimensions
Cable Length | 3.9 ft |
Overall Height | 10 in |
Overall Width | 7 in |
Overall Depth | 5 3/8 in |
Length of Cable | Less than 5 ft |
Reel Height When Retracted | 13 5/8 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 9.00 to 20.00 lb, Maximum Tool Weight 20 lb, Minimum Tool Weight 9 lb, Cable Length 3.9 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 13 5/8 in, Lock Mechanism Ratchet Locking, Rotation Type Swiveling, Tool Attachment Type Spring Loaded Safety Hook, Shock Absorption Not Included, Spring Fail Mechanism Yes, Drum Type Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 Piece 1/8-3/4" X 8ths Plus 3/16" R8 Collet Set (3900-0010)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM6X2)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- BON TOOL Bon 27-248 Drain Grate And Manhole Cover Lifter 5/8" X 26" (27-248)
- HUBBELL Tool Balancer, 20.0-33.0 lb. Capacity (BH-15)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07)
- HUBBELL Tool Balancer, 110.0-132.0 lb. Capacity (BH-60)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15-L)
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity (BH-22)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, Lock (BG-25-L)
- Hubbell Tool Balancer