Shop All Tool Balancer
Hubbell
Tool Balancer, 5.5-11.0 lb. Capacity
Mfr # BH-05
Zoro # G7454657
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series H
- For Tool Weighing 5.50 to 11.00 lb
- Cable Length 4.3 ft
- Ratchet Lock No
- Reel Weight 3.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BH-05
- Zoro # G7454657
- UPC # 783246008848
- Country of Origin India
- Category Tool Balancer
Dimensions
Cable Length | 4.3 ft |
Overall Height | 8 1/4 in |
Overall Width | 5 13/16 in |
Overall Depth | 2 5/16 in |
Length of Cable | Less than 5 ft |
Reel Height When Retracted | 10 5/8 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 5.50 to 11.00 lb, Maximum Tool Weight 11 lb, Minimum Tool Weight 5.5 lb, Cable Length 4.3 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 10 5/8 in, Lock Mechanism Ratchet Locking, Rotation Type Swiveling, Tool Attachment Type Spring Loaded Safety Hook, Shock Absorption Not Included, Spring Fail Mechanism Yes, Drum Type Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 3/4 in. (KTI-45924)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-11/ (9AB15)
- WESTWARD General Purpose Square Screwdriver #0 Round (401K95)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11/64 (44011)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- HUBBELL Tool Retractor (TQV1230)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- HUBBELL Tool Balancer, 10 lb., No Lock (BG-10)
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity (BH-22)
- HUBBELL Tool Balancer, 110.0-132.0 lb. Capacity (BH-60)
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- Hubbell Tool Balancer