Shop All Tool Balancer
Hubbell
Tool Balancer, 33.0-48.0 lb. Capacity
Mfr # BH-22
Zoro # G7616752
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- For Tool Weighing 33.00 to 48.00 lb
- Cable Length 4.5 ft
- Ratchet Lock No
- Reel Weight 22.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BH-22
- Zoro # G7616752
- UPC # 783246009029
- Country of Origin India
- Category Tool Balancer
Dimensions
Cable Length | 4.5 ft |
Overall Height | 12 5/8 in |
Overall Width | 8 5/8 in |
Overall Depth | 6 1/4 in |
Reel Height When Retracted | 22 1/4 in |
Length of Cable | Less than 5 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 33.00 to 48.00 lb, Maximum Tool Weight 48 lb, Minimum Tool Weight 33 lb, Cable Length 4.5 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 22 1/4 in, Lock Mechanism Ratchet Locking, Rotation Type Swiveling, Tool Attachment Type Spring Loaded Safety Hook, Shock Absorption Not Included, Spring Fail Mechanism Yes, Drum Type Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Wrench, Cordless, Compact, 20VDC (DCF896B/DCB204)
- STEEL GRIP 25 ft. L X 1 in. W Tape Measure (DR76536)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91110)
- SUPERIOR ELECTRIC Mini (1/32 Inch - 5/16 Inch) Keyless Drill Chuck with 1/4 Inch Hex Shank Adapter (J016)
- HUBBELL Tool Balancer, 66.0-88.0 lb. Capacity (BH-40)
- HUBBELL Shock Stop Kit, 1-25Lb, Steel (BD-SH)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, Lock (BG-20-L)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- HUBBELL Tool Balancer, 8-12Lb, 8 ft L, w/Lock (BG-10-L)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- Hubbell Tool Balancer