Shop All Tool Balancer
Hubbell
Tool Balancer, 3 lb., Lock
Mfr # BG-03-L
Zoro # G6278559
original price:
$371.69
14% off
new price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 3.00 to 7.00 lb
- Cable Length 8 ft
- Reel Weight 6 lb
- Overall Width 3 3/8 in
- Overall Depth 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BG-03-L
- Zoro # G6278559
- UPC # 783246008220
- Country of Origin United States
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Width | 3 3/8 in |
Overall Depth | 8 3/4 in |
Length of Cable | 5 ft to 8 ft |
Reel Height When Retracted | 13 7/8 in |
Details
Item | Tool Balancer |
For Tool Weighing | 3.00 to 7.00 lb |
Reel Weight | 6 lb |
Features | Adjustable for Balancing Tool in Normal Working Zone, Spring is Permanently Lubricated and Provides Constant Tension |
Lock Mechanism | Ratchet Locking |
Housing Material | Steel |
Cable Material | Galvanized Steel |
Maximum Tool Weight | 7 lb |
Spring Fail Mechanism | No |
Product Type | Tool Balancer |
Max. Tool Weight Grouping | 5 to 10 lb |
Minimum Tool Weight | 3 lb |
Rotation Type | Fixed |
Shock Absorption | Not Included |
Tool Attachment Type | Spring Clip |
Tool Balancer Series | ToolAssistPro Ergo 2, BG |
Reel Mount Type | Suspension Shackle |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 3.00 to 7.00 lb, Maximum Tool Weight 7 lb, Minimum Tool Weight 3 lb, Cable Length 8 ft, Cable Material Galvanized Steel, Housing Material Steel, Reel Mount Type Suspension Shackle, Reel Height When Retracted 13 7/8 in, Lock Mechanism Ratchet Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 46" TrackSaw(TM) Track (DWS5020)
- PHASE II Micro Vickers Hardness Tester w/Video Cam, Adapter and Measurement Software (900-391D)
- DEWALT 1" Heavy-Duty Self-Feed Bit (DW1630)
- SK PROFESSIONAL TOOLS Locking Extension Set 1/4" Dr, 3 in, 7 in, 15 in L, 3 Pieces, Chrome (4941)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, Lock (BG-25-L)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, No Lock (BG-20)
- HUBBELL Tool Balancer3-7Lb, 8 ft L, w/o Lock (BG-03)
- HUBBELL Tool Balancer, 88.0-110.0 lb. Capacity (BH-50)
- HUBBELL Tool Retractor, 12 lb, 30 ft. Cable Length (TQR1230)
- INGERSOLL-RAND Air Hose Tool Balancer, Tool 0.9-1.7 Lb (BHR-8)
- Hubbell Tool Balancer