Hubbell

Tool Balancer, 264.0-308.0 lb. Capacity


product price: $3,368.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series H
  • For Tool Weighing 264.00 to 308.00 lb
  • Cable Length 4.5 ft
  • Ratchet Lock No
  • Reel Weight 61 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 4.5 ft
Overall Height 14 in
Overall Width 9 1/2 in
Overall Depth 10 1/4 in
Reel Height When Retracted 24 3/4 in
Length of Cable Less than 5 ft

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 264.00 to 308.00 lb, Maximum Tool Weight 308 lb, Minimum Tool Weight 264 lb, Cable Length 4.5 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 24 3/4 in, Lock Mechanism Ratchet Locking, Rotation Type Swiveling, Tool Attachment Type Spring Loaded Safety Hook, Shock Absorption Not Included, Spring Fail Mechanism Yes, Drum Type Tapered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.