Shop All Tool Balancer
Hubbell
Tool Balancer, 2.2-6.6 lb. Capacity
Mfr # BH-03
Zoro # G7177877
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- For Tool Weighing 2.20 to 6.60 lb
- Cable Length 4.3 ft
- Ratchet Lock No
- Reel Weight 2.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BH-03
- Zoro # G7177877
- UPC # 783246008787
- Country of Origin India
- Category Tool Balancer
Dimensions
Cable Length | 4.3 ft |
Overall Height | 8 1/4 in |
Overall Width | 5 13/16 in |
Overall Depth | 2 5/16 in |
Reel Height When Retracted | 10 5/8 in |
Length of Cable | Less than 5 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 2.20 to 6.60 lb, Maximum Tool Weight 6.6 lb, Minimum Tool Weight 2.2 lb, Cable Length 4.3 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 10 5/8 in, Lock Mechanism Ratchet Locking, Rotation Type Swiveling, Tool Attachment Type Spring Loaded Safety Hook, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor, ST-3, Straight Flute (52603)
- CENTURY DRILL & TOOL Cobalt Drill Bit 21/64" Overall Length 4-5/8" (26421)
- GRIP-ON 6 Locking Pliers, 218 Jaw Opening, Long Nose (127F06)
- GRAY TOOLS Pinch Bar, 11/16" Width Of Cut X 9/16" Shank X 15" Long, Nickel Plate (C65)
- HUBBELL Tool Balancer, 9.0-20.0 lb. Capacity (BH-09)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15-L)
- HUBBELL Tool Balancer3-7Lb, 8 ft L, w/o Lock (BG-03)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, No Lock (BG-25)
- HUBBELL Tool Balancer, 20.0-33.0 lb. Capacity (BH-15)
- HUBBELL Shock Stop Kit, 1-25Lb, Steel (BD-SH)
- Hubbell Tool Balancer