Shop All Tool Balancer
Hubbell
Tool Balancer, 187.0-220.0 lb. Capacity
Mfr # BH-100
Zoro # G7046487
product price: $3,380.99
/ea
Free Shipping & Returns
$3,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- For Tool Weighing 187.00 to 220.00 lb
- Cable Length 4.5 ft
- Ratchet Lock No
- Reel Weight 56 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BH-100
- Zoro # G7046487
- UPC # 783246009364
- Country of Origin India
- Category Tool Balancer
Dimensions
Cable Length | 4.5 ft |
Overall Height | 14 in |
Overall Width | 9 1/2 in |
Overall Depth | 10 1/4 in |
Reel Height When Retracted | 24 3/4 in |
Length of Cable | Less than 5 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 187.00 to 220.00 lb, Maximum Tool Weight 220 lb, Minimum Tool Weight 187 lb, Cable Length 4.5 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 24 3/4 in, Lock Mechanism Ratchet Locking, Rotation Type Swiveling, Tool Attachment Type Spring Loaded Safety Hook, Shock Absorption Not Included, Spring Fail Mechanism Yes, Drum Type Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Groove Joint Pliers Set, 3-Piece (7, 10, 13 in.) (90394)
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 0, 6 mm x 4, 0 mm blade length 100 mm (46213040)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106P5)
- HUBBELL Tool Balancer, 9.0-20.0 lb. Capacity (BH-09)
- HUBBELL Tool Retractor, 12 lb, 30 ft. Cable Length (TQR1230)
- HUBBELL Tool Balancer, 66.0-88.0 lb. Capacity (BH-40)
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip (OC-03)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, Lock (BG-20-L)
- HUBBELL Tool Balancer, 88.0-110.0 lb. Capacity (BH-50)
- HUBBELL Shock Stop Kit, 1-25Lb, Steel (BD-SH)
- Hubbell Tool Balancer