Shop All Tool Balancer
Hubbell
Tool Balancer, 132.0-154.0 lb. Capacity
Mfr # BH-70
Zoro # G7014761
product price: $1,919.99
/ea
Free Shipping & Returns
$1,919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- For Tool Weighing 132.00 to 154.00 lb
- Cable Length 4.5 ft
- Ratchet Lock No
- Reel Weight 31.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BH-70
- Zoro # G7014761
- UPC # 783246009265
- Country of Origin India
- Category Tool Balancer
Dimensions
Cable Length | 4.5 ft |
Overall Height | 12 5/8 in |
Overall Width | 8 5/8 in |
Overall Depth | 7 7/16 in |
Reel Height When Retracted | 22 1/4 in |
Length of Cable | Less than 5 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 132.00 to 154.00 lb, Maximum Tool Weight 154 lb, Minimum Tool Weight 132 lb, Cable Length 4.5 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 22 1/4 in, Lock Mechanism Ratchet Locking, Rotation Type Swiveling, Tool Attachment Type Spring Loaded Safety Hook, Shock Absorption Not Included, Spring Fail Mechanism Yes, Drum Type Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-07-08-1/2)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0518 Band Saw Blade, 14 TPI, 35-3/8 in L, Bi-Metal (48-39-0518)
- MITUTOYO 0-1 In/0-25mm Tire Tread Depth Gage (571-200-20)
- HUBBELL Tool Balancer, 8-12Lb, 8 ft L, w/Lock (BG-10-L)
- HUBBELL Tool Retractor, 12 lb, 30 ft. Cable Length (TQR1230)
- HUBBELL Tool Balancer, 2.2-6.6 lb. Capacity (BH-03)
- HUBBELL Tool Balancer, 9.0-20.0 lb. Capacity (BH-09)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- HUBBELL Tool Balancer, 66.0-88.0 lb. Capacity (BH-40)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07-L)
- Hubbell Tool Balancer