Shop All Tool Balancer
Hubbell
Tool Balancer, 10 lb., No Lock
Mfr # BG-10
Zoro # G6267681
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 8.00 to 10.00 lb
- Cable Length 8 ft
- Reel Weight 7 lb
- Overall Width 3 3/8 in
- Overall Depth 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BG-10
- Zoro # G6267681
- UPC # 783246007858
- Country of Origin United States
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Width | 3 3/8 in |
Overall Depth | 8 3/4 in |
Reel Height When Retracted | 13 7/8 in |
Length of Cable | 5 ft to 8 ft |
Details
Item | Tool Balancer |
For Tool Weighing | 8.00 to 10.00 lb |
Reel Weight | 7 lb |
Cable Material | Galvanized Steel |
Housing Material | Steel |
Features | Adjustable for Balancing Tool in Normal Working Zone, Spring is Permanently Lubricated and Provides Constant Tension |
Lock Mechanism | Ratchet Locking |
Rotation Type | Fixed |
Reel Mount Type | Suspension Shackle |
Minimum Tool Weight | 8 lb |
Tool Balancer Series | ToolAssistPro Ergo 2, BG |
Spring Fail Mechanism | No |
Max. Tool Weight Grouping | 5 to 10 lb |
Shock Absorption | Not Included |
Product Type | Tool Balancer |
Maximum Tool Weight | 10 lb |
Tool Attachment Type | Spring Clip |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 8.00 to 10.00 lb, Maximum Tool Weight 10 lb, Minimum Tool Weight 8 lb, Cable Length 8 ft, Cable Material Galvanized Steel, Housing Material Steel, Reel Mount Type Suspension Shackle, Reel Height When Retracted 13 7/8 in, Lock Mechanism Ratchet Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1105611008)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420417)
- DRILL AMERICA .3180 HSS Straight Shank Chucking Reamer (DWRR.3180)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, No Lock (BG-20)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15-L)
- HUBBELL Tool Balancer, 3 lb., Lock (BG-03-L)
- HUBBELL Shock Stop Kit, 1-25Lb, Steel (BD-SH)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- INGERSOLL-RAND Balancer, BMDLLN-10 (BMDLLN-10)
- Hubbell Tool Balancer