Shop All Wall Plates
Hubbell
Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray
Mfr # PJ226GY
Zoro # G2481618
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Graphite
- Material Plastic
- Size Mid Size
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # PJ226GY
- Zoro # G2481618
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Width | 6.75 in |
Height | 0.25 in |
Length | 4.88 in |
Overall Width | 6.8 in |
Overall Depth | 0.3 in |
Plate Size | Midsize |
Overall Height | 0.3 in |
Dimensions | 4.88 in x 6.75 in x 0.25 in |
Description
Toggle Switch/Rocker Wall Plate, Color Graphite, Material Polycarbonate, Number of Gangs 3, Plate Size Midsize, Resistance Properties Impact Resistant, Combination Type Decorator-Rocker/Toggle, Finish Satin, For Switch Type Rocker, Toggle, Number of Outlet Openings 1, Number of Switch Openings 3, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 6.8 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle, For Use With GFCI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 10 to 800A Amp Range, 125V AC/80V DC Volt Rating (4164)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 13, Hinged (N12242408)
- ANCOR 22-18 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210204)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 314' Length, 0.0343" Diameter, 200°C, Natural (20H200P)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P18W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ262I)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ82I)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P78I)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel (CW-1-SS)
- Hubbell Wall Plates