Shop All Wall Plates
Hubbell
Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown
Mfr # PJ226
Zoro # G2481021
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Brown
- Material Plastic
- Size Mid Size
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # PJ226
- Zoro # G2481021
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Height | 0.25 in |
Length | 4.88 in |
Width | 6.75 in |
Overall Width | 6.8 in |
Plate Size | Midsize |
Overall Depth | 0.3 in |
Overall Height | 0.3 in |
Dimensions | 4.88 in x 6.75 in x 0.25 in |
Description
Toggle Switch/Rocker Wall Plate, Color Brown, Material Polycarbonate, Number of Gangs 3, Plate Size Midsize, Resistance Properties Impact Resistant, Combination Type Decorator-Rocker/Toggle, Finish Satin, For Switch Type Rocker, Toggle, Number of Outlet Openings 1, Number of Switch Openings 3, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 6.8 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle, For Use With GFCI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control RS-1 Reversing Drum Control (RS-1)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBLALU4800 Series (HBLALUE)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Octal, 8 Pin, 16A (70-750EL8-1)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3601021)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P8R)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P7W)
- HUBBELL Hubbell Electrical FCD35-BR Duplex Receptacle Outlet Kit; Bronze (620866)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86664)
- Hubbell Wall Plates