Shop All Wall Plates
Hubbell
Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White
Mfr # P126W
Zoro # G2481030
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P126W
- Zoro # G2481030
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Height | 0.25 in |
Width | 4.69 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Overall Width | 4.7 in |
Overall Depth | 0.3 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Description
Toggle Switch/Rocker Wall Plate, Color White, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Combination Type Decorator-Rocker/Toggle, Finish Satin, For Switch Type Rocker, Toggle, Number of Outlet Openings 1, Number of Switch Openings 2, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 4.7 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle, For Use With Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SWITCH - ROCKER ON/OFF (1405496510)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- GARDNER BENDER Knockout Seal, 2", PK10 (KO706)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ82)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P8R)
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P1326W)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P720R)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- Hubbell Wall Plates